Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TL10x60

4.88 (8)
Item.#
07043163
Mfr.#
TL10x60
Package Qty.
1PC
Ship pack of
1
2.66 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Color
Blue
Deflection (1000000 Times, mm)
19.2
Deflection (500000 Times, mm)
21.6
Deflection (300000 Times, mm)
24
Free Length (mm)
60
Load (1 Million Times/N [kgf])
112.8[11.5]
Load (300000 Times/N [kgf])
142.2[14.5]
Outer Diameter (phi mm)
10
Inner Diameter (phi mm)
5
Operating Temperature Range (deg C)
150 to -30
Type
Light load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
0.60
Load (500000 Times/N [kgf])
127.5[13.0]
Spring Constant (N/mm)
5.90
Caution
Please do not use a swag with over free-length X 40.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
It is a model railroad
5
From Japan
On 2016-11-25 20:43:31
The error in the product is too much without a good product, I want to be used in the future cheaper to choose many kinds.
This review is about item#7043845.
Vacuum valve
4
From Japan
On 2016-08-27 17:35:43
I think it better than other companies of the spring in the heat-resistant.
This review is about item#7043084.
Repair of the door latch
5
From Japan
On 2016-05-13 15:47:59
But had been adjusted to 50mm in the bracket to buy a 45mm products until now, in the adjustment bracket aligned with and optimal length up to a maximum of 90mm is now unnecessary.
This review is about item#07043145.
Repair of the door latch
5
From Japan
On 2016-04-08 15:34:25
Rich in size in 5mm units. Strength wide uniform have Is the Love of products were available for purchase.
This review is about item#07043145.
5-inches Model large model railroad parts
5
From Japan
On 2015-06-09 14:10:54
I do not know and do not try to use because it just still mounting.
This review is about item#07043836.
Seat post
5
From Japan
On 2014-06-14 21:33:56
The spring is the spring. The other is is nothing.
This review is about item#07044353.
Bike seat post
5
From Japan
On 2014-06-10 13:06:22
It was spring. It is spring, not a mistake. Moreover, it is powerful.
This review is about item#07044301.
Fixation of small parts
5
From Japan
On 2014-05-01 05:54:26
Quite part of this hand does not go into the hands I am pleased
This review is about item#07042935.