Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TL12x20

4.89 (9)
Item.#
07043224
Mfr.#
TL12x20
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Blue
Material
Silicon chrome steel for springs
Spring constants (kgf/mm)
2.64
Load (500000 Times/N [kgf])
186.3[19.0]
Spring Constant (N/mm)
25.88
Inner Diameter (phi mm)
6
Operating Temperature Range (deg C)
150 - -30
Type
Light load
Deflection (300000 Times, mm)
8
Free Length (mm)
20
Load (1 Million Times/N [kgf])
166.7[17.0]
Load (300000 Times/N [kgf])
206.0[21.0]
Outer Diameter (phi mm)
12
Deflection (1000000 Times, mm)
6.4
Deflection (500000 Times, mm)
7.2
Caution
Please do not use a swag with over free-length X 40.0%. When installing, please apply initial pressure.