Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TL14x30

4.89 (9)
Item.#
07043373
Mfr.#
TL14x30
Package Qty.
1PC
Ship pack of
1
2.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Spring constants (kgf/mm)
2.31
Load (500000 Times/N [kgf])
245[25.0]
Spring Constant (N/mm)
22.69
Inner Diameter (phi mm)
7
Operating Temperature Range (deg C)
150 - -30
Type
Light load
Material
Silicon chrome steel for springs
Free Length (mm)
30
Load (1 Million Times/N [kgf])
216[22.0]
Load (300000 Times/N [kgf])
275[28.0]
Outer Diameter (phi mm)
14
Deflection (1000000 Times, mm)
9.6
Deflection (500000 Times, mm)
10.8
Deflection (300000 Times, mm)
12
Caution
Please do not use a swag with over free-length X 40.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Replacement of spring parts
5
From Japan
On 2017-04-01 15:34:14
I am thankful that the specifications are clearly stated. I'm happy if the variation in outer diameter increases. It was just fine if there was 14 mm.
This review is about item#7043547.
It is a train model
5
From Japan
On 2016-11-25 20:43:31
It is a good product with no product error, I choose many kinds and I would like to continue to use it cheaply.
This review is about item#7043845.
Vacuum valve
4
From Japan
On 2016-08-27 17:35:43
I think that it is better than other companies' springs for heat resistance.
This review is about item#7043084.
Repair of door latch
5
From Japan
On 2016-05-13 15:47:59
Until now I purchased a 45 mm article and adjusted it to 50 mm with metal fittings, but it is aligned up to 90 mm and the optimum length is no longer required for the adjustment metal fittings.
This review is about item#07043145.
Repair of door latch
5
From Japan
On 2016-04-08 15:34:25
Size is abundant in 5 mm increments. Variety of strengths are available and we can purchase loving products.
This review is about item#07043145.
5 inches gauge large railroad model parts
5
From Japan
On 2015-06-09 14:10:54
I just installed it so I do not know if I try to use it.
This review is about item#07043836.
Seatpost
5
From Japan
On 2014-06-14 21:33:56
Spring is spring. It is nothing other than that.
This review is about item#07044353.
Seatpost of motorcycle
5
From Japan
On 2014-06-10 13:06:22
It was a spring. It is spring without mistake. Moreover, it is powerful.
This review is about item#07044301.
Fixing fine parts
5
From Japan
On 2014-05-01 05:54:26
I am satisfied because I can not get the parts of this hand easily
This review is about item#07042935.