Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TL16x50

4.88 (8)
Item.#
07043556
Mfr.#
TL16x50
Package Qty.
1PC
Ship pack of
1
3.76 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Color
Blue
Free Length (mm)
50
Load (1 Million Times/N [kgf])
275[28.0]
Load (300000 Times/N [kgf])
343[35.0]
Outer Diameter (phi mm)
16
Deflection (1000000 Times, mm)
16
Deflection (500000 Times, mm)
18
Deflection (300000 Times, mm)
20
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
1.78
Load (500000 Times/N [kgf])
314[32.0]
Spring Constant (N/mm)
17.44
Inner Diameter (phi mm)
8
Operating Temperature Range (deg C)
150 to -30
Type
Light load
Caution
Please do not use a swag with over free-length X 40.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
It is a model railroad
5
From Japan
On 2016-11-25 20:43:31
The error in the product is too much without a good product, I want to be used in the future cheaper to choose many kinds.
This review is about item#7043845.
Vacuum valve
4
From Japan
On 2016-08-27 17:35:43
I think it better than other companies of the spring in the heat-resistant.
This review is about item#7043084.
Repair of the door latch
5
From Japan
On 2016-05-13 15:47:59
But had been adjusted to 50mm in the bracket to buy a 45mm products until now, in the adjustment bracket aligned with and optimal length up to a maximum of 90mm is now unnecessary.
This review is about item#07043145.
Repair of the door latch
5
From Japan
On 2016-04-08 15:34:25
Rich in size in 5mm units. Strength wide uniform have Is the Love of products were available for purchase.
This review is about item#07043145.
5-inches Model large model railroad parts
5
From Japan
On 2015-06-09 14:10:54
I do not know and do not try to use because it just still mounting.
This review is about item#07043836.
Seat post
5
From Japan
On 2014-06-14 21:33:56
The spring is the spring. The other is is nothing.
This review is about item#07044353.
Bike seat post
5
From Japan
On 2014-06-10 13:06:22
It was spring. It is spring, not a mistake. Moreover, it is powerful.
This review is about item#07044301.
Fixation of small parts
5
From Japan
On 2014-05-01 05:54:26
Quite part of this hand does not go into the hands I am pleased
This review is about item#07042935.