Strong Spring TL27x55
(10)
Item.#
07044362
Mfr.#
TL27x55
Package Qty.
1PC
Ship pack of
1
Item Feature
Color
Blue
Load (300000 Times/N [kgf])
981[100.0]
Outer Diameter (phi mm)
27
Deflection (1000000 Times, mm)
17.6
Deflection (500000 Times, mm)
19.8
Deflection (300000 Times, mm)
22
Free Length (mm)
55
Load (1 Million Times/N [kgf])
785[80.0]
Load (500000 Times/N [kgf])
883[90.0]
Spring Constant (N/mm)
44.60
Inner Diameter (phi mm)
13.5
Operating Temperature Range (deg C)
150 to -30
Type
Light load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
4.55
Caution
Please do not use a swag with over free-length X 40.0%. When installing, please apply initial pressure.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
9
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
10 Customer Reviews
The reviews are automatic translation.
Used as part of machinery work parts
From Japan
On 2018-03-31 15:39:24
It is "strength" as imagined, just fitted to the intended use place. I would like to positively consider using similar products each time we use instruments.
Replacement of spring parts
From Japan
On 2017-04-01 15:34:14
I am thankful that the specifications are clearly stated. I'm happy if the variation in outer diameter increases. It was just fine if there was 14 mm.
It is a train model
From Japan
On 2016-11-25 20:43:31
It is a good product with no product error, I choose many kinds and I would like to continue to use it cheaply.
Vacuum valve
From Japan
On 2016-08-27 17:35:43
I think that it is better than other companies' springs for heat resistance.
Repair of door latch
From Japan
On 2016-05-13 15:47:59
Until now I purchased a 45 mm article and adjusted it to 50 mm with metal fittings, but it is aligned up to 90 mm and the optimum length is no longer required for the adjustment metal fittings.
Repair of door latch
From Japan
On 2016-04-08 15:34:25
Size is abundant in 5 mm increments. Variety of strengths are available and we can purchase loving products.
5 inches gauge large railroad model parts
From Japan
On 2015-06-09 14:10:54
I just installed it so I do not know if I try to use it.
Seatpost
From Japan
On 2014-06-14 21:33:56
Spring is spring. It is nothing other than that.
Seatpost of motorcycle
From Japan
On 2014-06-10 13:06:22
It was a spring. It is spring without mistake. Moreover, it is powerful.
Fixing fine parts
From Japan
On 2014-05-01 05:54:26
I am satisfied because I can not get the parts of this hand easily
Customers Who Bought This Item Also Bought
Top