Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TL50x450

4.89 (9)
Item.#
07045193
Mfr.#
TL50x450
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Color
Blue
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
1.88
Load (500000 Times/N [kgf])
2980[303.9]
Spring Constant (N/mm)
18.40
Inner Diameter (phi mm)
25
Operating Temperature Range (deg C)
150 to -30
Type
Light load
Deflection (300000 Times, mm)
180
Free Length (mm)
450
Load (1 Million Times/N [kgf])
2650[270.2]
Load (300000 Times/N [kgf])
3310[337.5]
Outer Diameter (phi mm)
50
Deflection (1000000 Times, mm)
144
Deflection (500000 Times, mm)
162
Caution
Please do not use a swag with over free-length X 40.0%. When installing, please apply initial pressure.