Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TM8x20

5.00 (4)
Item.#
07045403
Mfr.#
TM8x20
Package Qty.
1PC
Ship pack of
1
1.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load (500000 Times/N [kgf])
123[12.5]
Spring Constant (N/mm)
21.28
Inner Diameter (phi mm)
4
Operating Temperature Range (deg C)
150 to -30
Type
Medium Load
Color
Red
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
108[11.0]
Load (300000 Times/N [kgf])
137[14.0]
Outer Diameter (phi mm)
8
Deflection (1000000 Times, mm)
5.1
Deflection (500000 Times, mm)
5.8
Deflection (300000 Times, mm)
6.4
Free Length (mm)
20
Spring constants (kgf/mm)
2.17
Caution
Please do not use a swag with over free-length X 32.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle suspension
5
From Japan
On 2016-08-17 17:17:10
It was used in suspension development of import bicycle. Yes aligned and a lot of size and spring constant, was able setting of as hoped.
This review is about item#7046566.
koukann
5
From Japan
On 2016-03-09 20:24:39
iiyo
This review is about item#07045543.
Seat post
5
From Japan
On 2014-06-14 21:32:02
The spring is the spring. The other is is nothing.
This review is about item#07046803.
Remodeling of the bike
5
From Japan
On 2014-06-10 13:05:22
There is no be noted. It is a powerful spring. Anyway, it is powerful. Otherwise is nothing.
This review is about item#07046751.