Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TM12x40

4.80 (5)
Item.#
07045717
Mfr.#
TM12x40
Package Qty.
1PC
Ship pack of
1
2.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deflection (300000 Times, mm)
12.8
Free Length (mm)
40
Spring constants (kgf/mm)
2.26
Load (500000 Times/N [kgf])
255[26.0]
Spring Constant (N/mm)
22.14
Inner Diameter (phi mm)
6
Operating Temperature Range (deg C)
150 - -30
Type
Mid load
Color
Red
Material
Silicon chrome steel for springs
Load (1 Million Times/N [kgf])
226[23.0]
Load (300000 Times/N [kgf])
284[29.0]
Outer Diameter (phi mm)
12
Deflection (1000000 Times, mm)
10.2
Deflection (500000 Times, mm)
11.5
Caution
Please do not use a swag with over free-length X 32.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Mold maintenance
4
From Japan
On 2017-04-14 14:59:06
You can order immediately when the spring used for the mold breaks.
This review is about item#7046085.
Bicycle suspension
5
From Japan
On 2016-08-17 17:17:10
I used it for suspension maintenance of imported bicycle. Many sizes and spring constants are aligned, and setting as desired was made.
This review is about item#7046566.
Koukann
5
From Japan
On 2016-03-09 20:24:39
Iiyo
This review is about item#07045543.
Seatpost
5
From Japan
On 2014-06-14 21:32:02
Spring is spring. It is nothing other than that.
This review is about item#07046803.
Motorbike remodeling
5
From Japan
On 2014-06-10 13:05:22
There is nothing special to mention. It is a powerful spring. Anyway it is powerful. Other than that, it is nothing.
This review is about item#07046751.