Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TM16x30

4.80 (5)
Item.#
07045963
Mfr.#
TM16x30
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
16
Deflection (1000000 Times, mm)
7.7
Deflection (500000 Times, mm)
8.6
Deflection (300000 Times, mm)
9.6
Free Length (mm)
30
Spring constants (kgf/mm)
5.32
Load (500000 Times/N [kgf])
451[46.0]
Spring Constant (N/mm)
52.20
Inner Diameter (phi mm)
8
Operating Temperature Range (deg C)
150 to -30
Type
Medium Load
Color
Red
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
402[41.0]
Load (300000 Times/N [kgf])
500[51.0]
Caution
Please do not use a swag with over free-length X 32.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Mold maintenance
4
From Japan
On 2017-04-14 14:59:06
You can order immediately when the spring used for the mold breaks.
This review is about item#7046085.
Bicycle suspension
5
From Japan
On 2016-08-17 17:17:10
I used it for suspension maintenance of imported bicycle. Many sizes and spring constants are aligned, and setting as desired was made.
This review is about item#7046566.
Koukann
5
From Japan
On 2016-03-09 20:24:39
Iiyo
This review is about item#07045543.
Seatpost
5
From Japan
On 2014-06-14 21:32:02
Spring is spring. It is nothing other than that.
This review is about item#07046803.
Motorbike remodeling
5
From Japan
On 2014-06-10 13:05:22
There is nothing special to mention. It is a powerful spring. Anyway it is powerful. Other than that, it is nothing.
This review is about item#07046751.