|
Strong Spring TM16x75
(6)
- Item.#
- 07046051
- Mfr.#
- TM16x75
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Type
- Medium Load
- Color
- Red
- Material
- Spring silicon chrome steel
- Load (1 Million Times/N [kgf])
- 402[41.0]
- Load (300000 Times/N [kgf])
- 500[51.0]
- Outer Diameter (phi mm)
- 16
- Deflection (1000000 Times, mm)
- 19.2
- Deflection (500000 Times, mm)
- 21.6
- Deflection (300000 Times, mm)
- 24
- Free Length (mm)
- 75
- Spring constants (kgf/mm)
- 2.13
- Load (500000 Times/N [kgf])
- 451[46.0]
- Spring Constant (N/mm)
- 20.88
- Inner Diameter (phi mm)
- 8
- Operating Temperature Range (deg C)
- 150 to -30
- Caution
- Please do not use a swag with over free-length X 32.0%. When installing, please apply initial pressure.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
Used as an agricultural machine suspension
From Japan
On 2018-04-13 18:58:25
It is easy to use because the edges are flattened. I would like more size variations to be added.
Mold maintenance
From Japan
On 2017-04-14 14:59:06
You can order immediately when the spring used for the mold breaks.
Bicycle suspension
From Japan
On 2016-08-17 17:17:10
I used it for suspension maintenance of imported bicycle. Many sizes and spring constants are aligned, and setting as desired was made.
Koukann
From Japan
On 2016-03-09 20:24:39
Iiyo
Seatpost
From Japan
On 2014-06-14 21:32:02
Spring is spring. It is nothing other than that.
Motorbike remodeling
From Japan
On 2014-06-10 13:05:22
There is nothing special to mention. It is a powerful spring. Anyway it is powerful. Other than that, it is nothing.
Customers Who Bought This Item Also Bought
<<
FYH (NIPPON PILLOW BLOCK)
>>