Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TM20x25

4.80 (5)
Item.#
07046252
Mfr.#
TM20x25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
20
Deflection (1000000 Times, mm)
6.4
Deflection (500000 Times, mm)
7.2
Deflection (300000 Times, mm)
8
Free Length (mm)
25
Spring constants (kgf/mm)
10.00
Load (500000 Times/N [kgf])
706[72.0]
Spring Constant (N/mm)
98.06
Inner Diameter (phi mm)
10
Operating Temperature Range (deg C)
150 to -30
Type
Medium Load
Color
Red
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
628[64.0]
Load (300000 Times/N [kgf])
785[80.0]
Caution
Please do not use a swag with over free-length X 32.0%. When installing, please apply initial pressure.