Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TM20x75

5.00 (4)
Item.#
07046356
Mfr.#
TM20x75
Package Qty.
1PC
Ship pack of
1
5.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load (1 Million Times/N [kgf])
628[64.0]
Load (300000 Times/N [kgf])
785[80.0]
Outer Diameter (phi mm)
20
Deflection (1000000 Times, mm)
19.2
Deflection (500000 Times, mm)
21.6
Deflection (300000 Times, mm)
24
Free Length (mm)
75
Spring constants (kgf/mm)
3.33
Load (500000 Times/N [kgf])
706[72.0]
Spring Constant (N/mm)
32.69
Inner Diameter (phi mm)
10
Operating Temperature Range (deg C)
150 - -30
Type
Medium Load
Color
Red
Material
Spring silicon chrome steel
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle suspension
5
From Japan
On 2016-08-17 17:17:10
It was used in suspension development of import bicycle. Yes aligned and a lot of size and spring constant, was able setting of as hoped.
This review is about item#7046566.
koukann
5
From Japan
On 2016-03-09 20:24:39
iiyo
This review is about item#07045543.
Seat post
5
From Japan
On 2014-06-14 21:32:02
The spring is the spring. The other is is nothing.
This review is about item#07046803.
Remodeling of the bike
5
From Japan
On 2014-06-10 13:05:22
There is no be noted. It is a powerful spring. Anyway, it is powerful. Otherwise is nothing.
This review is about item#07046751.