Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TM25x80

4.80 (5)
Item.#
07046681
Mfr.#
TM25x80
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Deflection (500000 Times, mm)
23
Deflection (300000 Times, mm)
25.6
Free Length (mm)
80
Spring constants (kgf/mm)
4.86
Load (500000 Times/N [kgf])
1098[112.0]
Spring Constant (N/mm)
47.66
Inner Diameter (phi mm)
12.5
Operating Temperature Range (deg C)
150 to -30
Type
Medium Load
Color
Red
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
981[100.0]
Load (300000 Times/N [kgf])
1226[125.0]
Outer Diameter (phi mm)
25
Deflection (1000000 Times, mm)
20.5
Caution
Please do not use a swag with over free-length X 32.0%. When installing, please apply initial pressure.