Strong Spring TM60x300
(6)
Item.#
07047783
Mfr.#
TM60x300
Package Qty.
1PC
Ship pack of
1
Item Feature
Spring Constant (N/mm)
73.50
Inner Diameter (phi mm)
30
Operating Temperature Range (deg C)
150 to -30
Type
Medium Load
Color
Red
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
5640[575.1]
Load (300000 Times/N [kgf])
7060[719.9]
Outer Diameter (phi mm)
60
Deflection (1000000 Times, mm)
76.8
Deflection (500000 Times, mm)
86.4
Deflection (300000 Times, mm)
96
Free Length (mm)
300
Spring constants (kgf/mm)
7.49
Load (500000 Times/N [kgf])
6350[647.5]
Caution
Please do not use a swag with over free-length X 32.0%. When installing, please apply initial pressure.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Used as an agricultural machine suspension
From Japan
On 2018-04-13 18:58:25
It is easy to use because the edges are flattened. I would like more size variations to be added.
Mold maintenance
From Japan
On 2017-04-14 14:59:06
You can order immediately when the spring used for the mold breaks.
Bicycle suspension
From Japan
On 2016-08-17 17:17:10
I used it for suspension maintenance of imported bicycle. Many sizes and spring constants are aligned, and setting as desired was made.
Koukann
From Japan
On 2016-03-09 20:24:39
Iiyo
Seatpost
From Japan
On 2014-06-14 21:32:02
Spring is spring. It is nothing other than that.
Motorbike remodeling
From Japan
On 2014-06-10 13:05:22
There is nothing special to mention. It is a powerful spring. Anyway it is powerful. Other than that, it is nothing.
Customers Who Bought This Item Also Bought
<<
FYH (NIPPON PILLOW BLOCK)
>>
Top