Strong Spring TH10x20
(7)
Item.#
07047957
Mfr.#
TH10x20
Package Qty.
1PC
Ship pack of
1
Item Feature
Color
Green
Deflection (300000 Times, mm)
4.8
Free Length (mm)
20
Load (1 Million Times/N [kgf])
235[24.0]
Load (300000 Times/N [kgf])
294[30.0]
Outer Diameter (phi mm)
10
Deflection (1000000 Times, mm)
3.8
Deflection (500000 Times, mm)
4.3
Type
Heavy load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
6.26
Load (500000 Times/N [kgf])
265[27.0]
Spring Constant (N/mm)
61.34
Inner Diameter (phi mm)
5
Operating Temperature Range (deg C)
150 to -30
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Mold maintenance
From Japan
On 2017-05-08 09:15:08
It is the same as ordered from a tool shop and there is no quality problem.
Mold of set press
From Japan
On 2017-02-09 15:47:22
No need to take the trouble, not to buy high Amada products. .
Machine maintenance
From Japan
On 2016-08-09 10:30:35
One bag of 100 was good
Mini train suspension
From Japan
On 2016-06-22 21:14:40
I am satisfied with the strength as planned.
Model train
From Japan
On 2016-06-07 21:14:28
It is on schedule
Mold maintenance
From Japan
On 2015-07-17 15:17:59
It is convenient because you can buy roses and send them directly
As a machine part
From Japan
On 2015-02-16 12:10:52
I think it's good.
Customers Who Bought This Item Also Bought
Top