Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH10x50

4.71 (7)
Item.#
07048011
Mfr.#
TH10x50
Package Qty.
1PC
Ship pack of
1
3.94 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Color
Green
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
2.50
Load (500000 Times/N [kgf])
265[27.0]
Spring Constant (N/mm)
24.54
Inner Diameter (phi mm)
5
Operating Temperature Range (deg C)
150 to -30
Type
Heavy load
Deflection (300000 Times, mm)
12
Free Length (mm)
50
Load (1 Million Times/N [kgf])
235[24.0]
Load (300000 Times/N [kgf])
294[30.0]
Outer Diameter (phi mm)
10
Deflection (1000000 Times, mm)
9.6
Deflection (500000 Times, mm)
10.8
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
金型メンテ
4
From Japan
On 2017-05-08 09:15:08
工具屋に注文して取り寄せるのと変わらず、品質的に問題なし。
This review is about item#7049481.
Set the mold of the press
5
From Japan
On 2017-02-09 15:47:22
All the way, I'm glad not to buy high Amada product. .
This review is about item#7049734.
Maintenance of machinery
5
From Japan
On 2016-08-09 10:30:35
100 Ke is all one bag was good
This review is about item#7047984.
Mini train suspension
5
From Japan
On 2016-06-22 21:14:40
We are satisfied there is strength of schedule.
This review is about item#07048447.
Model train
5
From Japan
On 2016-06-07 21:14:28
It is planned
This review is about item#07048465.
Maintenance of mold
5
From Japan
On 2015-07-17 15:17:59
Roses can buy, convenient because I be sent directly
This review is about item#07048851.
As part of the machine
4
From Japan
On 2015-02-16 12:10:52
I think it's good.
This review is about item#07048002.