Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH12x30

4.71 (7)
Item.#
07048115
Mfr.#
TH12x30
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Color
Green
Outer Diameter (phi mm)
12
Deflection (1000000 Times, mm)
5.8
Deflection (500000 Times, mm)
6.5
Deflection (300000 Times, mm)
7.2
Free Length (mm)
30
Load (1 Million Times/N [kgf])
333[34.0]
Load (300000 Times/N [kgf])
422[43.0]
Spring Constant (N/mm)
57.56
Inner Diameter (phi mm)
6
Operating Temperature Range (deg C)
150 - -30
Type
Heavy load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
5.87
Load (500000 Times/N [kgf])
373[38.0]
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Mold maintenance
4
From Japan
On 2017-05-08 09:15:08
It is the same as ordered from a tool shop and there is no quality problem.
This review is about item#7049481.
Mold of set press
5
From Japan
On 2017-02-09 15:47:22
No need to take the trouble, not to buy high Amada products. .
This review is about item#7049734.
Machine maintenance
5
From Japan
On 2016-08-09 10:30:35
One bag of 100 was good
This review is about item#7047984.
Mini train suspension
5
From Japan
On 2016-06-22 21:14:40
I am satisfied with the strength as planned.
This review is about item#07048447.
Model train
5
From Japan
On 2016-06-07 21:14:28
It is on schedule
This review is about item#07048465.
Mold maintenance
5
From Japan
On 2015-07-17 15:17:59
It is convenient because you can buy roses and send them directly
This review is about item#07048851.
As a machine part
4
From Japan
On 2015-02-16 12:10:52
I think it's good.
This review is about item#07048002.