Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH14x65

4.83 (6)
Item.#
07048316
Mfr.#
TH14x65
Package Qty.
1PC
Ship pack of
1
3.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Color
Green
Deflection (1000000 Times, mm)
12.5
Deflection (500000 Times, mm)
14
Deflection (300000 Times, mm)
15.6
Free Length (mm)
65
Load (1 Million Times/N [kgf])
461[47.0]
Load (300000 Times/N [kgf])
579[59.0]
Outer Diameter (phi mm)
14
Inner Diameter (phi mm)
7
Operating Temperature Range (deg C)
150 to -30
Type
Heavy load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
3.78
Load (500000 Times/N [kgf])
520[53.0]
Spring Constant (N/mm)
37.04
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Set the mold of the press
5
From Japan
On 2017-02-09 15:47:22
All the way, I'm glad not to buy high Amada product. .
This review is about item#7049734.
Maintenance of machinery
5
From Japan
On 2016-08-09 10:30:35
100 Ke is all one bag was good
This review is about item#7047984.
Mini train suspension
5
From Japan
On 2016-06-22 21:14:40
We are satisfied there is strength of schedule.
This review is about item#07048447.
Model train
5
From Japan
On 2016-06-07 21:14:28
It is planned
This review is about item#07048465.
Maintenance of mold
5
From Japan
On 2015-07-17 15:17:59
Roses can buy, convenient because I be sent directly
This review is about item#07048851.
As part of the machine
4
From Japan
On 2015-02-16 12:10:52
I think it's good.
This review is about item#07048002.