Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH18x45

4.80 (5)
Item.#
07048562
Mfr.#
TH18x45
Package Qty.
1PC
Ship pack of
1
4.32 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Color
Green
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
8.95
Load (500000 Times/N [kgf])
853[87.0]
Spring Constant (N/mm)
87.76
Inner Diameter (phi mm)
9
Operating Temperature Range (deg C)
150 to -30
Type
Heavy load
Deflection (300000 Times, mm)
10.8
Free Length (mm)
45
Load (1 Million Times/N [kgf])
765[78.0]
Load (300000 Times/N [kgf])
951[97.0]
Outer Diameter (phi mm)
18
Deflection (1000000 Times, mm)
8.6
Deflection (500000 Times, mm)
9.7
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-08-09 10:30:35
100 Ke is all one bag was good
This review is about item#7047984.
Mini train suspension
5
From Japan
On 2016-06-22 21:14:40
We are satisfied there is strength of schedule.
This review is about item#07048447.
Model train
5
From Japan
On 2016-06-07 21:14:28
It is planned
This review is about item#07048465.
Maintenance of mold
5
From Japan
On 2015-07-17 15:17:59
Roses can buy, convenient because I be sent directly
This review is about item#07048851.
As part of the machine
4
From Japan
On 2015-02-16 12:10:52
I think it's good.
This review is about item#07048002.