Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH18x50

4.71 (7)
Item.#
07048571
Mfr.#
TH18x50
Package Qty.
1PC
Ship pack of
1
4.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Spring Constant (N/mm)
78.98
Inner Diameter (phi mm)
9
Operating Temperature Range (deg C)
150 - -30
Type
Heavy duty
Material
Silicon chrome steel for springs
Spring constants (kgf/mm)
8.05
Load (500000 Times/N [kgf])
853[87.0]
Load (300000 Times/N [kgf])
951[97.0]
Outer Diameter (phi mm)
18
Deflection (1000000 Times, mm)
9.6
Deflection (500000 Times, mm)
10.8
Deflection (300000 Times, mm)
12
Free Length (mm)
50
Load (1 Million Times/N [kgf])
765[78.0]
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Mold maintenance
4
From Japan
On 2017-05-08 09:15:08
It is the same as ordered from a tool shop and there is no quality problem.
This review is about item#7049481.
Mold of set press
5
From Japan
On 2017-02-09 15:47:22
No need to take the trouble, not to buy high Amada products. .
This review is about item#7049734.
Machine maintenance
5
From Japan
On 2016-08-09 10:30:35
One bag of 100 was good
This review is about item#7047984.
Mini train suspension
5
From Japan
On 2016-06-22 21:14:40
I am satisfied with the strength as planned.
This review is about item#07048447.
Model train
5
From Japan
On 2016-06-07 21:14:28
It is on schedule
This review is about item#07048465.
Mold maintenance
5
From Japan
On 2015-07-17 15:17:59
It is convenient because you can buy roses and send them directly
This review is about item#07048851.
As a machine part
4
From Japan
On 2015-02-16 12:10:52
I think it's good.
This review is about item#07048002.