Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH18x70

4.71 (7)
Item.#
07048614
Mfr.#
TH18x70
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Color
Green
Inner Diameter (phi mm)
9
Operating Temperature Range (deg C)
150 to -30
Type
Heavy load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
5.75
Load (500000 Times/N [kgf])
853[87.0]
Spring Constant (N/mm)
56.42
Outer Diameter (phi mm)
18
Deflection (1000000 Times, mm)
13.4
Deflection (500000 Times, mm)
15.1
Deflection (300000 Times, mm)
16.8
Free Length (mm)
70
Load (1 Million Times/N [kgf])
765[78.0]
Load (300000 Times/N [kgf])
951[97.0]
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.