Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH27x80

4.71 (7)
Item.#
07049287
Mfr.#
TH27x80
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Color
Green
Type
Heavy load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
11.40
Load (500000 Times/N [kgf])
1932[197.0]
Spring Constant (N/mm)
111.81
Inner Diameter (phi mm)
13.5
Operating Temperature Range (deg C)
150 to -30
Deflection (500000 Times, mm)
17.3
Deflection (300000 Times, mm)
19.2
Free Length (mm)
80
Load (1 Million Times/N [kgf])
1716[175.0]
Load (300000 Times/N [kgf])
2150[219.2]
Outer Diameter (phi mm)
27
Deflection (1000000 Times, mm)
15.4
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.