Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TH50x275

4.71 (7)
Item.#
07050023
Mfr.#
TH50x275
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Color
Green
Inner Diameter (phi mm)
25
Operating Temperature Range (deg C)
150 to -30
Type
Heavy load
Material
Spring silicon chrome steel
Spring constants (kgf/mm)
11.36
Load (500000 Times/N [kgf])
6620[675.1]
Spring Constant (N/mm)
111.45
Outer Diameter (phi mm)
50
Deflection (1000000 Times, mm)
52.8
Deflection (500000 Times, mm)
59.4
Deflection (300000 Times, mm)
66
Free Length (mm)
275
Load (1 Million Times/N [kgf])
5880[599.6]
Load (300000 Times/N [kgf])
7360[750.5]
Caution
Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.