|
Strong Spring TH60x90
(7)
- Item.#
- 07050084
- Mfr.#
- TH60x90
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Color
- Green
- Outer Diameter (phi mm)
- 60
- Deflection (1000000 Times, mm)
- 17.3
- Deflection (500000 Times, mm)
- 19.4
- Deflection (300000 Times, mm)
- 21.6
- Free Length (mm)
- 90
- Load (1 Million Times/N [kgf])
- 8470[863.7]
- Load (300000 Times/N [kgf])
- 10590[1080]
- Spring Constant (N/mm)
- 490.74
- Inner Diameter (phi mm)
- 30
- Operating Temperature Range (deg C)
- 150 to -30
- Type
- Heavy load
- Material
- Spring silicon chrome steel
- Spring constants (kgf/mm)
- 50.04
- Load (500000 Times/N [kgf])
- 9540[972.8]
- Caution
- Please do not use a swag with over free-length X 24.0%. When installing, please apply initial pressure.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
2 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

7 Customer Reviews
The reviews are automatic translation.
Mold maintenance
From Japan
On 2017-05-08 09:15:08
It is the same as ordered from a tool shop and there is no quality problem.
Mold of set press
From Japan
On 2017-02-09 15:47:22
No need to take the trouble, not to buy high Amada products. .
Machine maintenance
From Japan
On 2016-08-09 10:30:35
One bag of 100 was good
Mini train suspension
From Japan
On 2016-06-22 21:14:40
I am satisfied with the strength as planned.
Model train
From Japan
On 2016-06-07 21:14:28
It is on schedule
Mold maintenance
From Japan
On 2015-07-17 15:17:59
It is convenient because you can buy roses and send them directly
As a machine part
From Japan
On 2015-02-16 12:10:52
I think it's good.
Customers Who Bought This Item Also Bought