Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TB10x45

4.50 (4)
Item.#
07050391
Mfr.#
TB10x45
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Spring Constant (N/mm)
49.63
Inner Diameter (phi mm)
5
Operating Temperature Range (deg C)
150 to -30
Type
Very heavy load
Color
Brown
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
353[36.0]
Load (300000 Times/N [kgf])
441[45.0]
Caution
Please do not use a swag with over free-length X 20.0%. When installing, please apply initial pressure.
Outer Diameter (phi mm)
10
Deflection (1000000 Times, mm)
7.2
Deflection (500000 Times, mm)
8.1
Deflection (300000 Times, mm)
9
Free Length (mm)
45
Spring constants (kgf/mm)
5.06
Load (500000 Times/N [kgf])
402[41.0]
Caution
Please do not use a swag with over free-length X 20.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Mold maintenance
5
From Japan
On 2015-07-17 15:20:57
It is comparable with what you buy at a tool shop.
This review is about item#07051247.
Used as a mold part
5
From Japan
On 2015-07-02 14:47:11
Can buy it cheaply, it will be saved as it can be delivered
This review is about item#07051992.
Used as a mold part
4
From Japan
On 2015-03-16 11:31:16
Same as purchasing at a tool store. You can cheap.
This review is about item#07051852.
Machine adjustment parts
4
From Japan
On 2014-10-10 18:44:34
I found it by looking for a strong spring It is stronger and more durable than the spring of a normal winding It is saved. The springs of the windings so far went up quickly, but this spring seems to be quite possible I'm looking forward to it.
This review is about item#07050547.