Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TB16x30

4.50 (4)
Item.#
07050775
Mfr.#
TB16x30
Package Qty.
1PC
Ship pack of
1
4.25 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Load (500000 Times/N [kgf])
883[90.0]
Spring Constant (N/mm)
163.52
Inner Diameter (phi mm)
8
Operating Temperature Range (deg C)
150 to -30
Type
Very heavy load
Color
Brown
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
785[80.0]
Caution
Please do not use a swag with over free-length X 20.0%. When installing, please apply initial pressure.
Load (300000 Times/N [kgf])
981[100.0]
Outer Diameter (phi mm)
16
Deflection (1000000 Times, mm)
4.8
Deflection (500000 Times, mm)
5.4
Deflection (300000 Times, mm)
6
Free Length (mm)
30
Spring constants (kgf/mm)
16.67
Caution
Please do not use a swag with over free-length X 20.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of mold
5
From Japan
On 2015-07-17 15:20:57
Buy things and no inferiority in Koguya.
This review is about item#07051247.
Used as a mold parts
5
From Japan
On 2015-07-02 14:47:11
And cheap to buy, it will be saved so get to deliver
This review is about item#07051992.
Used as a mold parts
4
From Japan
On 2015-03-16 11:31:16
Same as you buy in a hardware store. I cheap.
This review is about item#07051852.
Mechanical adjustment parts
4
From Japan
On 2014-10-10 18:44:34
I found looking for a strong spring It has helped us there is a strong and durable compared to the spring of the normal winding Windings of the spring until now, but it stood to immediately, The spring is looking forward to a likely to be freaky pretty.
This review is about item#07050547.