Buy more than* S$200* and get FREE SHIPPING

  • Strong Spring

Strong Spring TB50x70

4.50 (4)
Item.#
07052306
Mfr.#
TB50x70
Package Qty.
1PC
Ship pack of
1
20.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load (1 Million Times/N [kgf])
7850[800.5]
Load (300000 Times/N [kgf])
9810[1000]
Outer Diameter (phi mm)
50
Deflection (1000000 Times, mm)
11.2
Deflection (500000 Times, mm)
12.6
Deflection (300000 Times, mm)
14
Free Length (mm)
70
Spring constants (kgf/mm)
71.46
Caution
Do not use it at flexure with over free-length X 20.0%. When you mount it, apply initial pressure.
Load (500000 Times/N [kgf])
8830[900.4]
Spring Constant (N/mm)
700.79
Inner Diameter (phi mm)
25
Operating Temperature Range (deg C)
150 to -30
Type
Veryheavyload
Color
Brown
Material
Spring silicon chrome steel
Caution
Please do not use a swag with over free-length X 20.0%. When installing, please apply initial pressure.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of mold
5
From Japan
On 2015-07-17 15:20:57
Buy things and no inferiority in Koguya.
This review is about item#07051247.
Used as a mold parts
5
From Japan
On 2015-07-02 14:47:11
And cheap to buy, it will be saved so get to deliver
This review is about item#07051992.
Used as a mold parts
4
From Japan
On 2015-03-16 11:31:16
Same as you buy in a hardware store. I cheap.
This review is about item#07051852.
Mechanical adjustment parts
4
From Japan
On 2014-10-10 18:44:34
I found looking for a strong spring It has helped us there is a strong and durable compared to the spring of the normal winding Windings of the spring until now, but it stood to immediately, The spring is looking forward to a likely to be freaky pretty.
This review is about item#07050547.