Strong Spring TB60x350
(4)
Item.#
07052577
Mfr.#
TB60x350
Package Qty.
1PC
Ship pack of
1
Item Feature
Load (500000 Times/N [kgf])
12710[1296]
Spring Constant (N/mm)
201.75
Inner Diameter (phi mm)
30
Operating Temperature Range (deg C)
150 to -30
Type
Very heavy load
Color
Brown
Material
Spring silicon chrome steel
Load (1 Million Times/N [kgf])
11300[1152]
Caution
Please do not use a swag with over free-length X 20.0%. When installing, please apply initial pressure.
Load (300000 Times/N [kgf])
14120[1440]
Outer Diameter (phi mm)
60
Deflection (1000000 Times, mm)
56
Deflection (500000 Times, mm)
63
Deflection (300000 Times, mm)
70
Free Length (mm)
350
Spring constants (kgf/mm)
20.57
Caution
Please do not use a swag with over free-length X 20.0%. When installing, please apply initial pressure.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Mold maintenance
From Japan
On 2015-07-17 15:20:57
It is comparable with what you buy at a tool shop.
Used as a mold part
From Japan
On 2015-07-02 14:47:11
Can buy it cheaply, it will be saved as it can be delivered
Used as a mold part
From Japan
On 2015-03-16 11:31:16
Same as purchasing at a tool store. You can cheap.
Machine adjustment parts
From Japan
On 2014-10-10 18:44:34
I found it by looking for a strong spring It is stronger and more durable than the spring of a normal winding It is saved. The springs of the windings so far went up quickly, but this spring seems to be quite possible I'm looking forward to it.
Customers Who Bought This Item Also Bought
Top