Buy more than* S$200* and get FREE SHIPPING

  • Plastic Part Case
  • Plastic Part Case
  • Plastic Part Case
  • Plastic Part Case

Plastic Part Case 2L

4.29 (49)
Item.#
07052586
Mfr.#
2L
Package Qty.
1PC
Ship pack of
1
5.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Organize small parts, Organize small parts
Material
Polypropylene
Withstand Load (kg)
3
Inner Dimensions (Long x Wide x Depth)(mm)
155x90x90
Accessories
Joint 4 bars , Name tags (one side red, the other side green) Name tag cover
Maximum Number of Loaded Steps
7
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
200x115x95
Color
Blue
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
115x200x95
Customer Reviews
5 star 28
4 star 12
3 star 5
2 star 3
1 star 1
Review Rating: 4.29
49 Customer Reviews
The reviews are automatic translation.
Organizing parts
5
From Japan
On 2017-05-09 14:39:56
It is convenient because it is very easy to organize from small parts to large parts, so it is easy to assemble and disassemble, so changing the layout is easy.
This review is about item#7052586.
Organize parts, display
4
From Japan
On 2017-04-24 15:26:43
I liked ease of use and color well with solid quality. If possible, I think it would be appreciated if the price go down a little more.
This review is about item#7052595.
Organizing parts in the car
5
From Japan
On 2017-04-21 15:29:57
I could organize the car and efficiency improved. I think I will purchase it additionally.
This review is about item#8239016.
Tool arrangement
5
From Japan
On 2017-03-28 14:42:56
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#7052586.
Classification storage of parts
3
From Japan
On 2016-12-12 18:50:25
Although I purchased more than 60 in total for two times, the box body is very strong and can be used with confidence as there is no individual difference. Also, the supporting struts for vertical stacking that belongs to the box are robust. However, if you can say it from the viewpoint of "usability", ① increase the variation of the accessories such as "vertical height", "different height", "different height" "with screw hole for wall fixing" I want you to. While lowering the unit price of the box, "It is more pleasing to purchase it according to the application. ⇒ When accommodating lightweight but bulky parts, height adjustment is impossible. Purchasing dozens of items and peeling off" tape stop pillars " However, since the support pillar is unnecessary in the uppermost box, it is always wasteful. ② When using it for parts storage, the more space you can write in your name tag, the better. If it comes with a white name tag only. To the using side, "ITEM character printing" itself is unnecessary in the first place. ⇒ If there is no printing, the use consideration will also increase, such as "use for children's shoe boxes" at children's halls and so on, and even though "children's sports shoes enter but boots do not enter" the height of the support is promising I feel it. In addition, I think that the target of product introduction will also expand. Since we plan to purchase additional parts as a parts storage shelf in the future, I will propose more about improvement of products.
This review is about item#7052595.
Sorting items
2
From Japan
On 2016-09-28 22:38:41
When it is empty, it is stated that it will not take up space, but it is totally bulky. I asked him to put pictures that were piled up, and confirmed by phone calling, but I was told that it was pretty compact, and it was totally compact.
This review is about item#8238964.
Managing parts
3
From Japan
On 2016-09-01 10:14:20
I think that it will be more convenient if you can stack on top without using the attached feet.
This review is about item#8238964.
Put bolts and nuts by classification
1
From Japan
On 2016-04-06 11:28:15
Always, when I bought it, the accessory was attached, but when ordering two red items this time, there are no white plastic pillars and no nameplate case with no accessories Even Amazon can not believe it has no mistakes at all , Correspondence of returned goods exchange can be done immediately. Monotaro has too much mistake and it takes time for inquiries for return / exchange correspondence, and there are too many initial malfunctions of the monotaro brand. I want you to manage more properly. Follow Amazon
This review is about item#08238964.
Inventory shelf
4
From Japan
On 2016-03-25 17:17:05
I am using 100 or more but I think it is a good product. Just like the reviews of other people, the parts are pasted with transparent tapes and the fingers hurt by the work to remove. .
This review is about item#07052595.
Shop interior
5
From Japan
On 2015-12-01 14:49:18
Labels are written in both red and green ITEM, there is no Japanese notation. There is no problem. It is a good item.
This review is about item#07052586.