Buy more than* S$200* and get FREE SHIPPING

  • Plastic Part Case
  • Plastic Part Case
  • Plastic Part Case
  • Plastic Part Case
  • Plastic Part Case

Plastic Part Case 10L

4.29 (49)
Item.#
07052604
Mfr.#
10L
Package Qty.
1PC
Ship pack of
1
17.82 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Organize small parts, Organize small parts
Material
Polypropylene
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
200*350*145
Withstand Load (kg)
15
Accessories
Joint 4 bars , Name tags, Name tag cover
Maximum Number of Loaded Steps
7
Inner Dimensions (Long x Wide x Depth)(mm)
285x166x140
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
350*200*145
Color
Blue
Customer Reviews
5 star 28
4 star 12
3 star 5
2 star 3
1 star 1
Review Rating: 4.29
49 Customer Reviews
The reviews are automatic translation.
Organizing parts
5
From Japan
On 2017-05-09 14:39:56
It is convenient because it is very easy to organize from small parts to large parts, so it is easy to assemble and disassemble, so changing the layout is easy.
This review is about item#7052586.
Organize parts, display
4
From Japan
On 2017-04-24 15:26:43
I liked ease of use and color well with solid quality. If possible, I think it would be appreciated if the price go down a little more.
This review is about item#7052595.
Organizing parts in the car
5
From Japan
On 2017-04-21 15:29:57
I could organize the car and efficiency improved. I think I will purchase it additionally.
This review is about item#8239016.
Tool organize
5
From Japan
On 2017-03-28 14:42:56
It was saved by the immediate dispatch. From now on, we shall strive for good relations.
This review is about item#7052586.
Classification storage of parts
3
From Japan
On 2016-12-12 18:50:25
Purchased a total of more than 60 twice, but the box body is very strong, you can use with confidence because there is no individual difference. In addition, is also robust pillar for vertical pile that came in the box. However, if get let's say in terms of "ease of use", ① as a pillar for the vertical overlap is "sold separately", "different height", "screw with a hole in the wall fixed", and the like, I want to increase the variation of accessories. Box unit price Those who purchase additional tailored to "applications gratifying while lowering. ⇒ when accommodating the parts where there is bulky lightweight, can not height adjustment. Several tens to buy's a very is peeled off "taped of the post", because the top of the box, a post is unnecessary, wasteful always left over. ② When using the parts storage is, survive the more space that can be written to the name tag is large. It is only white name tag if accompanying. For the side to use is, in the first place "character printing of ITEM" itself is unnecessary. ⇒ If there is no printing, "Using a child's shoebox" in such as the children's house, etc., to will increase also use study destination, height variation of the post in terms of "boots do not fall but will enter children's athletic shoes" is promising feel. I think and even spread product introduction Destination. Because there is also planning to purchase additional as parts storage shelf future, we recommended the above for improvement of the product.
This review is about item#7052595.
Sorting of goods
2
From Japan
On 2016-09-28 22:38:41
When empty, Again, it is described that does not take place, but I bulky at all. What happens, shalt put the photos are superimposed, yet was confirmed by a phone call, but rather also those who came to the phone, when it comes to compact, but was told, is at all.
This review is about item#8238964.
Management of parts
3
From Japan
On 2016-09-01 10:14:20
Without using the foot of the accessories, I think to be a more convenient if so are stacked to the top.
This review is about item#8238964.
The bolt and nut classification put separately
1
From Japan
On 2016-04-06 11:28:15
Always, when I bought, but it comes with accessories After this time the red of the two orders, Accessories did not contain even one Two sets of both there is no pillars and name tag case of white plastic Incredible Amazon is to at all there is no mistake, the returned goods exchange correspondence can also immediately. It Monotarou Miss is too much, on the returned goods exchange correspondence also take a long time in the query, Monotarou brand of initial failure is too high. I want you to properly more management. Minarae the Amazon
This review is about item#08238964.
Stock shelf
4
From Japan
On 2016-03-25 17:17:05
It uses more than 100, but I think that it is good commodity. Just finger is sore in the work to remove have parts are stuck in the transparency of the tape so that there is also the other people reviews. .
This review is about item#07052595.
Shop interior
5
From Japan
On 2015-12-01 14:49:18
Labels are written in both red and green ITEM, there is no Japanese notation. There is no problem. It is a good item.
This review is about item#07052586.