Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Temperature Control Solder Tank

Temperature Control Solder Tank HP-311

Item.#
07052613
Mfr.#
HP-311
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Melting Solder Amount (kg)
0.9 (eutectic solder is used)
Heater
Nichrome
Power Consumption (W)
250
Operating Temperature Range (deg C)
230 - 370
Specification
Intermediate switch, electricity lamp
Body Dimensions (Width x Depth x Height) (mm)
93x155x111
Tub inner Dimension (mm)
Width depth 43x 43x 55 depth
Cycle(Hz)
50/60
Weight (kg)
1.6