Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grinding Wheel
  • Rubber Grinding Wheel
  • Rubber Grinding Wheel
  • Rubber Grinding Wheel

Rubber Grinding Wheel DB2054

Item.#
07052927
Mfr.#
DB2054
Package Qty.
1Bag(10PC)
Ship pack of
1
35.27 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
30000
Grain Size
#220
Shank Diameter (phi mm)
3.0
Color
Red
Point Diameter (mm)
10