Buy more than* S$200* and get FREE SHIPPING

  • Felt Buff
  • Felt Buff
  • Felt Buff

Felt Buff GA2134

4.00 (1)
Item.#
07052954
Mfr.#
GA2134
Package Qty.
1Bag(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Diameter (mm)
8
Maximum Rotation Speed (min-1[r. p.m])
30000
Shank Diameter (phi mm)
3
Specification
Hard type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of small parts
4
From Japan
On 2011-10-02 15:23:08
It seems that use for complicated shape is not suitable because it is considerably hard with cured buff as in item description. However, depending on how it is used, it can be used sufficiently to some extent.
This review is about item#07052954.