Buy more than* S$200* and get FREE SHIPPING

  • Digital Water Proof Thermometer

Digital Water Proof Thermometer AD-5603

by A&D
4.60 (5)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
IPX7 compliant
Temperature Sensor Dimensions (mm)
280 (L) xphi18 (W) (sensor section) 110xphi3.5
Storage Temperature Range (degree c)
The (non-condensing) +50 -10 -
Temperature Sensor
Temperature Measurement Range (deg C)
-50 - +300
Dimensions (Height H x Width W x Depth D) (mm)
(I'm excluding protrusions) 140x65x28
Operating Temperature Range (deg C)
The (non-condensing) 50 - 0
Standard temperature sensor AX-KO2576, monitor battery, instruction manual
Sensor Cable Length(m)
About 1
Measurement Interval
About 1 second
Auto Power-off
About 1 hour
Pricision (deg C)
+/-1 (-30deg C - +250 deg C) +/-2 ((-30deg C - +250 deg C outside)
Resolution Capability
0.1deg C (-19.9deg C - +199.9 deg C) 1deg C (-19.9deg C - +199.9 deg C outside)
X2 pcs AAA batteries
Weight (g)
Body: (without batteries) about 120 Temperature sensor: about 80
Battery Life
About 1 year
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Measure bath temperature
From Japan
On 2015-12-22 15:56:37
I appreciate the quick temperature measurement and the large number of memory. Since the memory data disappears when the power is turned off, attention must be paid to the operation in the middle
This review is about item#07053024.
Asphalt pavement site
From Japan
On 2015-09-25 15:14:59
I started using it at the site. It is an impression that it can be used for the amount of money because it can withstand use in the field without any problem in performance. Is it possible that Moto can be taken off if it can be used for 2 to 3 years? I think it will be useful if you want to keep costs as low as possible.
This review is about item#07053024.
Scientific experiment
From Japan
On 2015-08-04 04:36:35
easy to handle.
This review is about item#07053024.
Pavement construction temperature control
From Japan
On 2015-06-29 15:00:33
The contact point of the main body and the sensor cable is screwed and it seems to be durable. Because it is as small as 10 memory, it is saved if it is a little more.
This review is about item#07053024.
Food manufacturing
From Japan
On 2015-05-05 23:55:41
I always ordered the necessary items only when they need it, but this time I ordered the same thing I liked this order requester who saw things from another department I ordered last time.
This review is about item#07053024.