Buy more than* S$200* and get FREE SHIPPING

  • Digital Water Proof Thermometer

Digital Water Proof Thermometer AD-5604

by A&D
4.60 (5)
Item.#
07053024
Mfr.#
AD-5604
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Waterproof
IPX7 compliant
Temperature Sensor Dimensions (mm)
280 (L) xphi18 (W) (sensor section) 110xphi3.5
Storage Temperature Range (degree c)
The (non-condensing) +50 -10 -
Temperature Sensor
Thermistor
Temperature Measurement Range (deg C)
-50 - +300
Dimensions (Height H x Width W x Depth D) (mm)
(I'm excluding protrusions) 140x65x28
Operating Temperature Range (deg C)
The (non-condensing) 50 - 0
Accessories
Standard temperature sensor AX-KO2576, monitor battery, instruction manual
Sensor Cable Length(m)
About 1
Measurement Interval
About 1 second
Auto Power-off
About 1 hour
Pricision (deg C)
+/-1 (-30deg C - +250 deg C) +/-2 ((-30deg C - +250 deg C outside)
Resolution Capability
0.1deg C (-19.9deg C - +199.9 deg C) 1deg C (-19.9deg C - +199.9 deg C outside)
Power
X2 pcs AAA batteries
Weight (g)
Body: (without batteries) about 120 Temperature sensor: about 80
Battery Life
About 1 year (backlight is not used)
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Measurement of the bath temperature
5
From Japan
On 2015-12-22 15:56:37
I am grateful to the abundance of fast temperature measurement and the number of memory. Care must be taken in the middle of the operation because the memory data disappears in power Off
This review is about item#07053024.
Asphalt paving site
4
From Japan
On 2015-09-25 15:14:59
I began to use in the field. Since withstand the use of without any problems with the field in terms of performance, is the impression that Do not use in spite of the amount of money. If Bonus points for two to three years or would place such as Moto take. I think that will come in handy when you want as much as possible to suppress the cost.
This review is about item#07053024.
Scientific experiments
5
From Japan
On 2015-08-04 04:36:35
Easy to handle.
This review is about item#07053024.
Pavement construction temperature management
4
From Japan
On 2015-06-29 15:00:33
The contact of the main unit and the sensor cable may be likely to be durable screwed. Memory survive a little more often because the 10 and less.
This review is about item#07053024.
Food manufacturing
5
From Japan
On 2015-05-05 23:55:41
It does not order only when necessary to always need things, but this time I was allowed to order the same thing like it is this time of the order client who saw the things of another department that was ordered last time.
This review is about item#07053024.