Buy more than* S$200* and get FREE SHIPPING

  • Nuts for Rolling Bearings
  • Nuts for Rolling Bearings
  • Nuts for Rolling Bearings

Nuts for Rolling Bearings AN28

4.22 (9)
Item.#
07053085
Mfr.#
AN28
Package Qty.
1PC
Ship pack of
1
66.64 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Dimension T (mm)
6
Dimension D4 (mm)
160
Material
SS400
Dimensions D4 (mm)
160
Dimensions g (mm)
168
Dimension S (mm)
14
Pitch
2.0
Compatible Washer
AW28
Dimensions D3 (mm)
180
Purpose
For general axis (AN00-AN100) For adapter (AN04-AN100.Apply H31, 2,32,23 series For withdrawal sleeve (AN09 to AN40) .
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Repair of Trekker
4
From Japan
On 2017-02-13 22:58:16
I Name did not know, but I was able to find surprisingly smoothly. Price also was saved cheaper.
This review is about item#5823291.
To the engine mixer rotation shaft fixing
5
From Japan
On 2016-12-27 19:31:38
Using multiple sheets for the repair of the screw in order to hurt the man screw axis of rotation during the overhaul, the thread was able to restore. There has been used to 涯.
This review is about item#5823334.
Used when replacing the bearings Bearings
3
From Japan
On 2016-08-12 05:36:58
It could be used without problems. It does not intended to be frequently replaced, but the price is also cheap, I am satisfied.
This review is about item#05823282.
Agriculture
5
From Japan
On 2016-02-22 23:14:47
Very good finish.
This review is about item#05823316.
For checking the thread of the production shaft
5
From Japan
On 2014-08-22 08:56:04
It seems that it can be used as a new nut, gauge
This review is about item#05823264.
Tightening up thrust bearing of camshaft of automatic cam lathe
5
From Japan
On 2014-04-21 11:00:34
It is a commonly used bearing nut. Even if it is used, I do not seek it, but I think that the finish is beautiful and good. Performance against price is sufficient.
This review is about item#05823273.
Mechanical parts
3
From Japan
On 2014-03-03 19:48:35
It was able to be used normally. I am satisfied.
This review is about item#05823237.
As a part of prototype
4
From Japan
On 2012-09-07 15:22:54
As I was looking for parts of prototype, I was in Monotaro who I always use. When in small quantity the price is reasonable and it is saved. It would be good if the amount to be free shipping would be a little lower if possible.
This review is about item#05823291.
Sprocket fixing
4
From Japan
On 2012-05-31 12:18:29
MONOTARO brand was made in Korea, finish of details was not good, but this was made in Japan and the finish of the screw part was also necessary enough.
This review is about item#05823307.