Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel High-Pressure Twist Type Round Coupling
  • Stainless Steel High-Pressure Twist Type Round Coupling
  • Stainless Steel High-Pressure Twist Type Round Coupling

Stainless Steel High-Pressure Twist Type Round Coupling PT1/2

5.00 (1)
Item.#
07053216
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Stainless steel
Nominal Diameter (B)
41641
Nominal Diameter (A)
15
Connection
PT (tapered thread for tubing)
Dimension L1 (mm)
37
Dimension B (phi mm)
32
Maximum Working Pressure (MPa)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of compressed air piping
5
From Japan
On 2016-04-15 16:03:26
It was a good choice to choose a round shape, 6 hex was also an option, but in a tightening about 1/4 size it is enough if you grab with pliers and it is a good product familiar to the whole view of piping without discomfort.
This review is about item#07053191.