Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Twist Type Round Coupling
  • Stainless Steel High-Pressure Twist Type Round Coupling
  • Stainless Steel High-Pressure Twist Type Round Coupling

Stainless Steel High-Pressure Twist Type Round Coupling PT3/4

5.00 (1)
Item.#
07053225
Mfr.#
PT3/4
Package Qty.
1PC
Ship pack of
1
22.62 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Stainless steel
Nominal Diameter (A)
20
Dimension L1 (mm)
42
Connection
PT (tapered thread for tubing)
Dimension B (phi mm)
38
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
3/4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of compressed air piping
5
From Japan
On 2016-04-15 16:03:26
It was good to select a round, but I was also there as a choice hex, 1/4 is a tightening of the order of size is sufficient to grasp with pliers It is a good product familiar without discomfort to the entire view of the piping.
This review is about item#07053191.