Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel High-Pressure Twist Type Round Coupling
  • Stainless Steel High-Pressure Twist Type Round Coupling
  • Stainless Steel High-Pressure Twist Type Round Coupling

Stainless Steel High-Pressure Twist Type Round Coupling PT1 1/4

5.00 (1)
Item.#
07053243
Mfr.#
PT1 1/4
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Stainless steel
Nominal Diameter (A)
32
Dimension L1 (mm)
52
Connection
PT (tapered thread for tubing)
Dimension B (phi mm)
55
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of compressed air piping
5
From Japan
On 2016-04-15 16:03:26
It was a good choice to choose a round shape, 6 hex was also an option, but in a tightening about 1/4 size it is enough if you grab with pliers and it is a good product familiar to the whole view of piping without discomfort.
This review is about item#07053191.