Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spray Gun, Handle

Spray Gun, Handle FINER-G14TC

Item.#
07055623
Mfr.#
FINER-G14TC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter
(Paint): G1 / 4, (air): G1 / 4
The Maximum Valid Pattern (mm)
260
Paint Supply System
Gravity
Air Blast Distance (mm)
200
Air Pressure (Mpa)
0.2
Fluid Discharge Rate (mL/min)
140
Weight (g)
290
Compatible Paint Container
2GA,4GA,4G-TA,3G-U
Paint Entrance (B)
G1/4
Paint Nozzle Diameter (phi mm)
1.4
Indispensability Compressor (kw)
1.5 or higher
Air Consumption (L/min)
196
Pattern Shape
Tulip