Buy more than* S$200* and get FREE SHIPPING

  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers

Bit For Air And Electric Drivers B34 +1x70 H

Item.#
07055632
Mfr.#
B34 +1x70 H
Package Qty.
1Pack(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
5
Tip Size (#)
1
Blade Shape
+
TRUSCO Part Number
126-0243
Name
B34
Heat Processing Classification
H (high hardness)
Overall Length (mm)
70
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork