Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers

Bit For Air And Electric Drivers B34-1-100H

Item.#
07055657
Mfr.#
B34-1-100H
Package Qty.
1Pack(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
5
Blade Shape
+
Overall Length (mm)
100
2014 TRUSCO Published Page
1-0056
Heat Processing Classification
H (high hardness)
Name
B34
Weight (g)
19.0
TRUSCO Part Number
2013-2-0381
Tip Size (#)
1
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork