Buy more than* S$200* and get FREE SHIPPING

  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers
  • Bit For Air And Electric Drivers

Bit For Air And Electric Drivers B34-1-150H

Item.#
07055675
Mfr.#
B34-1-150H
Package Qty.
1Pack(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
5
TRUSCO Part Number
371-2036
Tip Size (#)
1
Blade Shape
+
Overall Length (mm)
150
Name
B34
2014 TRUSCO Published Page
2-1471
Heat Processing Classification
H (high hardness)
Weight (g)
30.5
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork