Buy more than* S$200* and get FREE SHIPPING

  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit

Driver Bit, For Pneumatic and Electric Power Bit B35 +1x50 H

Item.#
07055754
Mfr.#
B35 +1x50 H
Package Qty.
1Pack(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
TRUSCO Part Number
371-2249
Heat Processing Classification
H (high hardness)
Overall Length (mm)
50
Compatible Models
Uryu- UX, U / UW / ALPHA, UBP-type all are driver .US-3-3 W 45 W W / 350 / 450 WB / 5W / 50 W 6 W / 65 SPW, 350 PW, 450 PW, 5 PW AND 6 PW / 652 PW AND 50 / 3.5 PB AND 5PB, 5 AND US-LT 60 P LT31PB / LT41PB / LT51PB / LT20B / LT 30B-17 AND LT 30B-11 AND LT 40B-21 AND LT 40B-15 AND LT 50 B LT30BL / LT40BL / LT30B / LT 40 B / 10 B LT Nihon Pneumatic Mfg. ND-5LPX, 6 LFAX / 6 HPAX / 6 HSX AND NPD-50 / 50 S AND 60.60 S 60 T AND 80.80 S 80T ・ NPW-450-DX0 / 550-DX0 -Made of Yutani DH-6PL, 6 PLE, 4.5 PEB, D-600SHEB / 6 SPBLE / 6 WSHPE AND 8 WPE AND 5 WPEB AND 6 SSBEL AND 602 B AND 6 WSHSB AND D-4.5SB AND 6 SEL AND SELB 6 Fuji Air Tools FPW-330SD-1 AND 440D-2 AND 550D-2 AND 660D-3 AND 770D-2 AND 400SD-1 AND 440SD-1 AND 550SD-1 AND 660SD-1 AND FET-44D-2 AND 55D-2 AND 66D-2 AND FW-44SD-1 AND 66SD-1 AND 44SAD-1 AND 66SAD-1 AND 44PD-1 AND 66PD-1 AND 44PAD-1 AND 66PAD-1 AND 5SXD-7 AND 5SXD-8 AND 6SXD-6 AND 5PXD-6 AND 6PLD-1 AND 6PXD-6 AND 6PHD-1 AND 6PMD-1 AND FD-4 AND 5.4 P / 5 P 4PH-1 / FPT-440D-1 / 1 L THE 550D-1 / 1 L, 1 L, 660D-1, 440SD-1, 550 SD-1、660SD-1
Name
B35
Tip Size (#)
1
Blade Shape
+
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork