Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit

Driver Bit, For Pneumatic and Electric Power Bit B35 -1-75H

Item.#
07055772
Mfr.#
B35 -1-75H
Package Qty.
1Pack(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Tip Size (#)
1
Cutting Edge
+1
Weight (g)
20.5
2014 TRUSCO Published Page
2-1451
Compatible Models
Uryu-made ​​UX U UW ALPHA UBP-type driver all. US-3 3W 350W 45W 450WB 5W 50W 6W 65SPW 350PW 450PW 5PW 6PW 652PW 50 3.5PB 5PB 5 US-LT60P LT31PB LT41PB LT51PB LT20B LT30B-17 LT30B-11 LT40B-21 LT40B
Name
B35
Heat Processing Classification
H (high hardness)
Blade Shape
+
Overall Length (mm)
75
TRUSCO Part Number
371-2257
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork