Buy more than* S$200* and get FREE SHIPPING

  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit

Driver Bit, For Pneumatic and Electric Power Bit B35-2-50G

Item.#
07055797
Mfr.#
B35-2-50G
Package Qty.
1Pack(10PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
TRUSCO Part Number
126-5717
Heat Processing Classification
G (standard hardness)
Blade Shape
+
Bit Shaft Diameter (mm)
7
2014 TRUSCO Published Page
2-1451
Compatible
Those of the insertion angle opposite side 6.35mm
Name
B35
Tip Size (#)
2
Cutting Edge
2
Weight (g)
12
Overall Length (mm)
50
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork
Compatible Models
  Uryu made ​​ Ux U UW ALPHA UBP-type driver all. 5 US-LT60P LT31PB LT41PB LT51PB LT20B LT30B-17 LT30B-11 LT40B-21 LT40B-15 LT50B LT30BL LT40BL LT30B LT40B LT10B Japan US-3 3W 350W 45W 450WB 5W 50W 6W 65SPW 350PW 450PW 5PW 6PW 652PW 50 3.5PB 5PB pneumatic made ​​ ND-5LPx 6LFAx 6HPAx 6HSx NPD-50 50S 60 60S 60T 80 80S 80T NPW-450-Dx0 550-Dx0 Yutani made ​​ DH-6PL 6PLE 4.5PEB D-600SHEB 6SPBLE 6WSHPE 8WPE 5WPEB 6SSBEL 602B 6WSHSB D-4.5SB 6SEL 6SELB Fuji empty machine made ​​ FPW-330SD-1 440D-2 550D-2 660D-3 770D-2 400SD-1 440SD-1 550SD-1 660SD-1 FET -44D-2 55D-2 66D-2 FW-44SD-1 66SD-1 44SAD-1 66SAD-1 44PD-1 66PD-1 44PAD-1 66PAD-1 5SxD-7 5SxD-8 6SxD-6 5PxD-6 6PLD- 1 6PxD-6 6PHD-1 6 PMD-1 FD-4 5 4P 5P 4PH-1 FPT-440D-1 1L, 550D-1 1L, 660D-1 1L, 440SD-1, 550SD-1, 660SD-1