Buy more than* S$200* and get FREE SHIPPING

  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit

Driver Bit, For Pneumatic and Electric Power Bit B35 +2x100 H

Item.#
07055833
Mfr.#
B35 +2x100 H
Package Qty.
1Pack(10PC)
Ship pack of
1
22.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork
Name
B35
Bit Shaft Diameter (mm)
7
Tip Size (#)
2
Blade Shape
+
Outlet corner opposite side (mm)
6.35
Overall Length (mm)
100
TRUSCO Part Number
126-5750
Heat Processing Classification
H (high hardness)
Compatible Models
Uryu- UX, U / UW / ALPHA, UBP-type driver all.US-3 / 3 W 45 W W / 350 / 450 WB / 5W / 50 W-6 W / 65 SPW, 350 PW, 450 PW and 5 PW and 6 PW / 652 PW and 50 / 3.5 PB and 5PB, 5 and US-LT 60 P LT31PB, LT41PB, LT51PB, LT20B and LT 30B-17 and LT 30B-11 and LT 40B-21 and LT 40B-15 / LT 50 B LT30BL / LT40BL / LT30B / LT 40 B / 10 B LT -Japan-pneumatic valves ND-5LPX, 6 LFAX, 6 HPAX and 6 HSX / NPD-50 / 50 S, 60.60 S-60 T and 80.80 S 80T ・ NPW-450-DX0 / 550-DX0 -Made of Yutani DH-6PL, 6 PLE, 4.5 PEB and D-600SHEB and 6 SPBLE / 6 WSHPE / 8 WPE and 5 WPEB and 6 SSBEL and 602 B and 6 WSHSB and D-4.5SB and 6 SEL / SELB 6 And fujimaro empty wiro FPW-330SD-1 and 440D-2 and 550D-2 and 660D-3 and 770D-2 and 400SD-1 and 440SD-1 and 550SD-1 and 660SD-1 and FET-44D-2 and 55D-2 and 66D-2 and FW-44SD-1 and 66SD-1 and 44SAD-1 and 66SAD-1 and 44PD-1 and 66PD-1 and 44PAD-1 and 66PAD-1 and 5SXD-7 and 5SXD-8 and 6SXD-6 and 5PXD-6 and 6PLD-1 and 6PXD-6 and 6PHD-1 and 6PMD-1 and FD-4 and 5.4 P / 5 P / 4PH-1 / FPT-440D-1 / 1 L The 550D-1 / 1 L, 1 L, 660D-1, 440SD-1, 550 SD-1、660SD-1