Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit

Driver Bit, For Pneumatic and Electric Power Bit B35 +3x75 H

Item.#
07055876
Mfr.#
B35 +3x75 H
Package Qty.
1Pack(10PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Tip Size (#)
3
Blade Shape
+
Overall Length (mm)
75
Compatible Models
Uryu- UX, U / UW / ALPHA, UBP-type driver all.US-3-3 W 45 W W / 350 / 450 WB / 5W / 50 W 6 W / 65 SPW, 350 PW, 450 PW, 5 PW and 6 PW / 652 PW and 50 / 3.5 PB and 5PB, 5 and US-LT 60 P LT31PB / LT41PB / LT51PB / LT20B / LT 30B-17 and LT 30B-11 and LT 40B-21 and LT 40B-15 and LT 50 B LT30BL / LT40BL / LT30B / LT 40 B / 10 B LT Pneumatic valves of steel to Japan ND-5LPX, 6 LFAX / 6 HPAX / 6 HSX and NPD-50 / 50 S and 60.60 S 60 T and 80.80 S 80T / NPW-450-DX0 / 550-DX0 -Made of Yutani DH-6PL, 6 PLE, 4.5 PEB, D-600SHEB / 6 SPBLE / 6 WSHPE and 8 WPE and 5 WPEB and 6 SSBEL and 602 B and 6 WSHSB and D-4.5SB and 6 SEL and SELB 6 And fujimaro empty wiro FPW-330SD-1 and 440D-2 and 550D-2 and 660D-3 and 770D-2 and 400SD-1 and 440SD-1 and 550SD-1 and 660SD-1 and FET-44D-2 and 55D-2 and 66D-2 and FW-44SD-1 and 66SD-1 and 44SAD-1 and 66SAD-1 and 44PD-1 and 66PD-1 and 44PAD-1 and 66PAD-1 and 5SXD-7 and 5SXD-8 and 6SXD-6 and 5PXD-6 and 6PLD-1 and 6PXD-6 and 6PHD-1 and 6PMD-1 and FD-4 and 5.4 P / 5 P 4PH-1 / FPT-440D-1 / 1 L The 550D-1 / 1 L, 1 L, 660D-1, 440SD-1, 550 SD-1, 660SD-1
Name
B35
Heat Processing Classification
H (high hardness)
Bit Shaft Diameter (mm)
7
TRUSCO Part Number
126-5814
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork