Buy more than* S$200* and get FREE SHIPPING

  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit
  • Driver Bit, For Pneumatic and Electric Power Bit

Driver Bit, For Pneumatic and Electric Power Bit B35-6x75E

Item.#
07055903
Mfr.#
B35-6x75E
Package Qty.
1Pack(10PC)
Ship pack of
1
24.44 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Tip Size (mm)
6x0.8
Bit Shaft Diameter (mm)
6
2014 TRUSCO Published Page
2-1451
Heat Processing Classification
E (low hardness)
Compatible Models
Uryu-made ​​ UX U UW ALPHA UBP-type driver all. US-3 3W 350W 45W 450WB 5W 50W 6W 65SPW 350PW 450PW 5PW 6PW 652PW 50 3.5PB 5PB 5 US-LT60P LT31PB LT41PB LT51PB LT20B LT30B-17 LT30B-11 LT40B-21 LT40
Name
B35
Weight (g)
16.0
Overall Length (mm)
75
TRUSCO Part Number
126-5831
Cutting Edge
-6
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork