Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • B35 Step Bit
  • B35 Step Bit
  • B35 Step Bit

B35 Step Bit B35 Opposite side2x75 H

Item.#
07055912
Mfr.#
B35 Opposite side2x75 H
Package Qty.
1Pack(10PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Weak electric set up, communication audio equipment set up, construction, woodwork, Weak electric set up, communication audio equipment set up, construction, woodwork
Bit Shaft Diameter (mm)
7
TRUSCO Part Number
126-5849
Heat Processing Classification
H (high hardness)
Compatible Models
Uryu-made ​​ UX U UW ALPHA UBP-type driver all. US-3 3W 350W 45W 450WB 5W 50W 6W 65SPW 350PW 450PW 5PW 6PW 652PW 50 3.5PB 5PB 5 US-LT60P LT31PB LT41PB LT51PB LT20B LT30B-17 LT30B-11 LT40B-21 LT40
Outlet corner opposite side (mm)
6.35
Overall Length (mm)
75
2014 TRUSCO Published Page
2-1451
Point Size
(Opposite side) H2